Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132301

  • Mfr # LB132301

  • Zoro # G4842625


product price:  $12.59
/pk 500, $0.03/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132301
Zoro #
G4842625
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/4 in
Diameter
3 1/2 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Legend
Flammable Liquid
Background Color
Red, White
Legend/Background Color
White/Red
Write on Surface
Yes
Legend Style
Symbol and Text
Self-Adhesive
Yes
Item
Label
Legend Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Sign Header Style
Symbol and Text
Sign Mounting Style
Adhesive
Printed Language
English
Number of Printed Sides
1
Chemical Resistant
No
Maximum Service Temperature
200 Degrees F
Average Outdoor Durability
1 yr
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Shape
Vertical Rectangle
Protective Coating
No Protective Coating
Sign Material
Paper
ANSI 969 Compliant
No
Abrasion Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Background Color
White
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Text Color
red
Sign Header Text Color
Red
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend
Flammable Liquid
Material Special Properties
Write-On Surface
Adhesive Style
Permanent
Sign Header
No Header
Minimum Service Temperature
-20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
12 ft
Material Properties
Flexible
Type
Biohazard
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Flammable Liquid, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.