Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132303

  • Mfr # LB132303

  • Zoro # G4847997


product price: $10.15
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132303
Zoro #
G4847997
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/4 in
Diameter
3 1/2 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Instruction
Language
English
Shape
Rectangle
Legend
Hold
Background Color
Blue
Legend/Background Color
White/Blue
Write on Surface
Yes
Self-Adhesive
Yes
Item
Label
Legend Color
White
Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
UV Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Minimum Service Temperature
-20 Degrees F
Glow In The Dark
No
Maximum Service Temperature
200 Degrees F
Material Special Properties
Write-On Surface
Adhesive Type
Acrylic
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
12 ft
Adhesive Style
Permanent
Material Properties
Flexible
Minimum Application Temperature
20 Degrees F
Sign Legend Text Color
blue
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Sign Material
Paper
Sign Mounting Style
Adhesive
Graffiti Resistant
No
Abrasion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend
Hold
Printed Language
English
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
White
Chemical Resistant
No
Sign Header Text Color
Blue
Number of Printed Sides
1
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Hold, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.