Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132307

  • Mfr # LB132307

  • Zoro # G4847945


product price:  $9.59
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132307
Zoro #
G4847945
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 in
Depth
1 3/8 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Legend
Irritant
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
Yes
Legend Style
Text
Self-Adhesive
Yes
Legend Color
Black
Item
Label
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
UV Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Shape
Square
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Retroreflective Grade
Not Retroreflective
Sign Header Background Color
Yellow
Sign Legend Text Color
Black
Minimum Application Temperature
20 Degrees F
Printed Language
English
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Mirror Print
No
Material Special Properties
Write-On Surface
Corrosion Resistant
No
Sign Header
No Header
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend
Irritant
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Text Color
Black
Adhesive Type
Acrylic
Maximum Service Temperature
200 Degrees F
Abrasion Resistant
Yes
Sign Mounting Style
Adhesive
Graffiti Resistant
No
Sign Material
Paper
Maximum Viewing Distance - Favorable Conditions
12 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Irritant, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.