Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132309

  • Mfr # LB132309

  • Zoro # G4849625


product price:  $8.89
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132309
Zoro #
G4849625
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Information
Language
English
Shape
Rectangle
Legend
Non Hazardous
Background Color
White
Legend/Background Color
Black/White
Write on Surface
Yes
Self-Adhesive
Yes
Item
Label
Legend Color
Black
Legend Style
Text
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Shape
Vertical Rectangle
Sign Legend
Non Hazardous
Retroreflective Grade
Not Retroreflective
Sign Legend Text Color
black
Abrasion Resistant
Yes
Graffiti Resistant
No
Material Special Properties
Write-On Surface
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
20 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Style
Permanent
Printed Language
English
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Header
No Header
Maximum Service Temperature
200 Degrees F
Sign Mounting Style
Adhesive
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Material
Paper
Sign Legend Style
Text
Sign Header Background Color
White
Adhesive Type
Acrylic
Minimum Service Temperature
-20 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
12 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Type
Biohazard
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Non Hazardous, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.