Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132310

  • Mfr # LB132310

  • Zoro # G4847972


product price:  $8.29
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132310
Zoro #
G4847972
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 in
Depth
1 3/8 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Instruction
Language
English
Shape
Rectangle
Legend
No Smoking
Background Color
White
Legend/Background Color
Black/White
Write on Surface
Yes
Self-Adhesive
Yes
Item
Label
Legend Style
Symbol and Text
Legend Color
Black
UV Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
200 Degrees F
Minimum Service Temperature
-20 Degrees F
Printed Language
English
Glow In The Dark
No
Sign Legend
No Smoking
Sign Header Text Color
Black, Red
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
White
Adhesive Type
Acrylic
Chemical Resistant
No
Corrosion Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Material
Paper
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Sign Header
No Header
Sign Shape
Square
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
Yes
Material Special Properties
Write-On Surface
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Minimum Application Temperature
20 Degrees F
Maximum Viewing Distance - Favorable Conditions
12 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend No Smoking, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.