Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132311

  • Mfr # LB132311

  • Zoro # G4842896


product price:  $11.99
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132311
Zoro #
G4842896
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Safety
Language
English
Shape
Rectangle
Color
Black/White
Legend
Pinch Point
Background Color
White
Legend/Background Color
Black/White
Write on Surface
Yes
Legend Style
Symbol and Text
Item
Label
Self-Adhesive
Yes
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Sign Legend
Pinch Point
Retroreflective Grade
Not Retroreflective
Chemical Resistant
No
Corrosion Resistant
No
Sign Shape
Vertical Rectangle
Sign Legend Text Color
black
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
200 Degrees F
Sign Header Background Color
White
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Mounting Style
Adhesive
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Abrasion Resistant
Yes
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Sign Material
Paper
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Sign Header
No Header
Minimum Service Temperature
-20 Degrees F
Printed Language
English
Sign Header Text Color
Black
Material Special Properties
Write-On Surface
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
12 ft
Type
Pinch Point
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pinch Point, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.