Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132312

  • Mfr # LB132312

  • Zoro # G4842022


product price:  $8.49
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132312
Zoro #
G4842022
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 3/8 in
Diameter
3 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
English
Shape
Rectangle
Legend
Poison
Background Color
White
Legend/Background Color
Black/White
Write on Surface
Yes
Item
Label
Legend Style
Symbol and Text
Legend Color
Black
Self-Adhesive
Yes
UV Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend
Poison
Sign Legend Text Color
black
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Corrosion Resistant
No
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Material
Paper
Minimum Service Temperature
-20 Degrees F
Chemical Resistant
No
Protective Coating
No Protective Coating
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
200 Degrees F
Abrasion Resistant
Yes
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Header
No Header
Material Special Properties
Write-On Surface
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
20 Degrees F
Sign Shape
Square
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
12 ft
Material Properties
Flexible
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Poison, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.