Label, 7/8 In. H, 2-7/8 In. W, PK500, LB132305

  • Mfr # LB132305

  • Zoro # G4027502


product price:  $9.39
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132305
Zoro #
G4027502
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/4 in
Diameter
3 1/2 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Information
Language
English
Shape
Rectangle
Legend
Hot
Background Color
White
Legend/Background Color
Red/White
Write on Surface
Yes
Legend Style
Symbol and Text
Item
Label
Legend Color
Red
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
UV Resistant
No
Adhesive Type
Acrylic
Sign Material
Paper
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Sign Shape
Square
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend
Hot
Sign Mounting Style
Adhesive
Average Outdoor Durability
1 yr
Chemical Resistant
No
Material Special Properties
Write-On Surface
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Minimum Service Temperature
-20 Degrees F
Sign Header
No Header
Maximum Service Temperature
200 Degrees F
Glow In The Dark
No
Abrasion Resistant
Yes
Sign Header Background Color
White
Printed Language
English
Number of Printed Sides
1
Sign Header Text Color
Black, Red
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
12 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Hot, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.