Label, 7/8 In. H, 2-7/8 In. W, PK500, LB132317

  • Mfr # LB132317

  • Zoro # G4841934


product price:  $9.39
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132317
Zoro #
G4841934
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Instruction
Language
English
Shape
Rectangle
Legend
Rejected
Background Color
White
Legend/Background Color
Red/White
Write on Surface
Yes
Legend Color
Red
Legend Style
Text
Item
Label
Self-Adhesive
Yes
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
red
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Legend
Rejected
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header
No Header
Protective Coating
No Protective Coating
Minimum Service Temperature
-20 Degrees F
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Sign Header Text Color
Red
Sign Material
Paper
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
Minimum Application Temperature
20 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Sign Shape
Vertical Rectangle
Material Special Properties
Write-On Surface
Mirror Print
No
Anti-Slip Surface
No
Abrasion Resistant
Yes
Sign Header Background Color
White
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Maximum Service Temperature
200 Degrees F
Printed Language
English
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
6 ft
Type
Biohazard
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Rejected, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.