Label, 7/8 In. H, 2-7/8 In. W, PK500, LB132319

  • Mfr # LB132319

  • Zoro # G4848076


product price: $8.89
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132319
Zoro #
G4848076
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
English
Shape
Rectangle
Legend
Scrap
Background Color
Red
Legend/Background Color
White/Black
Write on Surface
Yes
Item
Label
Legend Color
White
Self-Adhesive
Yes
Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Sign Header Background Color
White
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
Average Outdoor Durability
1 yr
Maximum Service Temperature
200 Degrees F
Sign Mounting Style
Adhesive
Sign Legend Text Color
red
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Adhesive Style
Permanent
Printed Language
English
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
6 ft
Corrosion Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Retroreflective Grade
Not Retroreflective
Adhesive Type
Acrylic
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
Yes
Sign Shape
Vertical Rectangle
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Legend
Scrap
Sign Material
Paper
ANSI 969 Compliant
No
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Text Color
Red
Material Special Properties
Write-On Surface
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Type
Biohazard
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Scrap, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.