Label, 7/8 In. H, 2-7/8 In. W, PK500, LB132321

  • Mfr # LB132321

  • Zoro # G4842887


product price: $8.29
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132321
Zoro #
G4842887
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
No Text
Shape
Rectangle
Color
White/Red
Legend
Blank
Background Color
White
Legend/Background Color
White/Red
Write on Surface
Yes
Legend Style
Blank
Self-Adhesive
Yes
Item
Label
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
UV Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Text Color
red
Sign Legend
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Red
Glow In The Dark
No
Sign Header Background Color
White
Number of Printed Sides
1
Sign Shape
Vertical Rectangle
Sign Material
Paper
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
200 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-20 Degrees F
Printed Language
English
Adhesive Type
Acrylic
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Mirror Print
No
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Adhesive
Material Special Properties
Write-On Surface
Chemical Resistant
No
Sign Header Style
Symbol
Abrasion Resistant
Yes
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
12 ft
Type
Biohazard
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend White, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.