Label, 7/8 In. H, 7/8 In. W, PK500, LB132329

  • Mfr # LB132329

  • Zoro # G4225846


product price: $8.89
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132329
Zoro #
G4225846
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/4 in
Diameter
3 1/2 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Square
Color
Red with White
Legend
Flammable Liquid
Background Color
Red
Legend/Background Color
White/Red
Write on Surface
Yes
Legend Style
Text
Metal Detectable
No
Self-Adhesive
Yes
Item
Label
Legend Color
White
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Chemical Resistant
No
Printed Language
English
Abrasion Resistant
Yes
Maximum Service Temperature
200 Degrees F
Sign Header Background Color
Red
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend Style
Text
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
Sign Shape
Square
Sign Mounting Style
Adhesive
Mirror Print
No
Sign Header Style
Text
Material Properties
Flexible
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend Text Color
White
Retroreflective Grade
Not Retroreflective
Sign Material
Paper
Minimum Service Temperature
-20 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Material Special Properties
Write-On Surface
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
6 ft
Sign Legend
Flammable Liquid
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Flammable Liquid, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.