Label, 7/8 In. H, 7/8 In. W, PK500, LB132336

  • Mfr # LB132336

  • Zoro # G4847963


product price: $16.79
/pk 500, $0.03/ea
Sold in multiples of 2 for $33.58

Key Features

Header
No Header
Material
Vinyl
Width
7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132336
Zoro #
G4847963
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/4 in
Diameter
3 1/2 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Square
Legend
Organic Peroxide
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
Yes
Legend Color
Black
Item
Label
Self-Adhesive
Yes
Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
200 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Mounting Style
Adhesive
Sign Header Text Color
Black
Sign Material
Paper
Mirror Print
No
Minimum Service Temperature
-20 Degrees F
Sign Shape
Square
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Corrosion Resistant
No
Glow In The Dark
No
Printed Language
English
Adhesive Type
Acrylic
Material Special Properties
Write-On Surface
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header Background Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Organic Peroxide
Minimum Application Temperature
20 Degrees F
Sign Legend Text Color
black
Chemical Resistant
No
Abrasion Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Header
No Header
Protective Coating
No Protective Coating
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Organic Peroxide, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.