Label, 7/8 In. H, 7/8 In. W, PK500, LB132337

  • Mfr # LB132337

  • Zoro # G4841322


product price:  $7.89
/pk 500, $0.02/ea
Sold in multiples of 2 for $15.78

Key Features

Header
No Header
Material
Vinyl
Width
7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132337
Zoro #
G4841322
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 in
Depth
1 1/8 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Legend
Oxidiser
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
Yes
Item
Label
Legend Style
Symbol and Text
Legend Color
Black
Self-Adhesive
Yes
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Sign Legend Text Color
black
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Abrasion Resistant
Yes
Average Outdoor Durability
1 yr
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Sign Legend
Oxidiser
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Material
Paper
Minimum Service Temperature
-20 Degrees F
Mirror Print
No
Sign Shape
Square
Number of Printed Sides
1
Material Special Properties
Write-On Surface
Sign Header
No Header
Maximum Service Temperature
200 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
Printed Language
English
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Maximum Viewing Distance - Favorable Conditions
6 ft
Material Properties
Flexible
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Oxidiser, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.