Label, 7/8 In. H, 7/8 In. W, PK500, LB132338

  • Mfr # LB132338

  • Zoro # G3896094


product price:  $9.99
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132338
Zoro #
G3896094
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/8 in
Diameter
3 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
English
Shape
Rectangle
Legend
Poison
Background Color
White
Legend/Background Color
Black/White
Write on Surface
Yes
Legend Style
Symbol and Text
Legend Color
Black
Item
Label
Self-Adhesive
Yes
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Shape
Square
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Mounting Style
Adhesive
Number of Printed Sides
1
Sign Header Background Color
White
Chemical Resistant
No
Retroreflective Grade
Not Retroreflective
Printed Language
English
Sign Legend Text Color
black
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Maximum Service Temperature
200 Degrees F
Sign Material
Paper
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Material Special Properties
Write-On Surface
Sign Header
No Header
Sign Legend
Poison
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Maximum Viewing Distance - Favorable Conditions
6 ft
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Poison, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.