Label, 7/8 In. W, 7/8 In. H, PK500, LB132330

  • Mfr # LB132330

  • Zoro # G4842765


product price:  $8.89
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132330
Zoro #
G4842765
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 in
Depth
1 1/8 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Legend
Flammable Solid
Background Color
Red
Legend/Background Color
White/Red
Write on Surface
Yes
Self-Adhesive
Yes
Item
Label
Legend Style
Symbol and Text
Legend Color
White
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Material Special Properties
Write-On Surface
ANSI 969 Compliant
No
Sign Legend Text Color
red
Maximum Service Temperature
200 Degrees F
Sign Shape
Square
Sign Header Style
Text
Glow In The Dark
No
Graffiti Resistant
No
Sign Header
No Header
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Printed Language
English
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Retroreflective Grade
Not Retroreflective
Sign Legend
Flammable Solid
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-20 Degrees F
Sign Header Background Color
White
Chemical Resistant
No
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
20 Degrees F
Sign Header Text Color
Red
Sign Legend Style
Symbol and Text
Sign Material
Paper
Maximum Viewing Distance - Favorable Conditions
6 ft
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Material Properties
Flexible
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Flammable Solid, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.