Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 7/8 In. W, 7/8 In. H, PK500, LB132333

  • Mfr # LB132333

  • Zoro # G4842004


product price: $8.99
/pk 500, $0.02/ea

Key Features

Header
No Header
Material
Vinyl
Width
7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132333
Zoro #
G4842004
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/4 in
Diameter
3 1/2 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Square
Legend
Irritant
Background Color
White
Legend/Background Color
Black/White
Write on Surface
Yes
Legend Color
Black
Metal Detectable
No
Self-Adhesive
Yes
Legend Style
Text
Item
Label
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
White
Sign Header Text Color
Black
Sign Legend
Irritant
Retroreflective Grade
Not Retroreflective
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
black
Glow In The Dark
No
Sign Material
Paper
Printed Language
English
Number of Printed Sides
1
Sign Header
No Header
Sign Shape
Square
Abrasion Resistant
Yes
Adhesive Style
Permanent
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Material Special Properties
Write-On Surface
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
200 Degrees F
Maximum Viewing Distance - Favorable Conditions
12 ft
Material Properties
Flexible
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Irritant, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.