Label, 7/8 In. W, 7/8 In. H, PK500, LB132334

  • Mfr # LB132334

  • Zoro # G3903812


product price:  $18.49
/pk 500, $0.04/ea

Key Features

Header
No Header
Material
Vinyl
Width
7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB132334
Zoro #
G3903812
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 in
Depth
1 1/8 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
English
Shape
Rectangle
Legend
MSDS
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
Yes
Legend Color
Black
Item
Label
Legend Style
Text
Self-Adhesive
Yes
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Material
Paper
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Abrasion Resistant
Yes
Mirror Print
No
Sign Legend
MSDS
Sign Header
No Header
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Text
Sign Shape
Square
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Retroreflective Grade
Not Retroreflective
Anti-Slip Surface
No
Maximum Service Temperature
200 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-20 Degrees F
Sign Header Style
Text
Material Special Properties
Write-On Surface
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Text Color
black
Sign Mounting Style
Adhesive
Minimum Application Temperature
20 Degrees F
Printed Language
English
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Maximum Viewing Distance - Favorable Conditions
6 ft
Type
Biohazard
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend MSDS, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.