Label, 7/8 In. W, 7/8 In. H, PK500, LB132339

  • Mfr # LB132339

  • Zoro # G4847954


product price: $7.59
/pk 500, $0.02/ea
Sold in multiples of 2 for $15.18

Key Features

Header
No Header
Material
Vinyl
Width
7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132339
Zoro #
G4847954
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/4 in
Diameter
3 1/2 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA
Subject Matter
Chemical/Hazardous
Language
English
Shape
Square
Legend
Combustible
Background Color
Red, White
Legend/Background Color
Black/Red
Write on Surface
Yes
Legend Color
black
Legend Style
Text
Item
Label
Self-Adhesive
Yes
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Material
Paper
Average Outdoor Durability
1 yr
Minimum Service Temperature
-20 Degrees F
Sign Shape
Square
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend
Spontaneously Combustible
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Material Special Properties
Write-On Surface
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Abrasion Resistant
Yes
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Retroreflective Grade
Not Retroreflective
Sign Header Style
Text
Maximum Service Temperature
200 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header Text Color
Black, Red
Sign Header Background Color
White
Printed Language
English
Sign Mounting Style
Adhesive
Graffiti Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
6 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Type
Biohazard

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend Spontaneously Combustible, Sign Legend Style Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.