Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Black/White, Paper, PK500

  • Mfr # LB132296

  • Zoro # G4849591


product price: $8.49
/pk 500, $0.02/ea
Sold in multiples of 2 for $16.98

Key Features

Header
Chemical Inventory
Material
Paper
Width
2 7/8 in
Height
7/8 in
Subject Matter
Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132296
Zoro #
G4849591
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Label Width
2 7/8 in
Label Height
7/8 in

Details

Header
Chemical Inventory
Material
Paper
Subject Matter
Quality
Language
English
Shape
Rectangle
Color
Black, White
Legend
Chemical Inventory
Legend/Background Color
White/Black
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
500
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Laminated
No
Item
Hazard Label
Product Type
Label
Package Type
Dispenser Roll
Adhesive
Adhesive
Adhesive Type
Permanent Adhesive
Label Shape
Rectangle
Adhesive Material
Acrylic
Preprinted Legend
Chemical Inventory, Date Rec'd __/__/__ , Disposal Date__/__/__ Dispose After 6 Months"
Number of Labels
500
Label Material
Paper
Label Color
Black, White

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 7/8 in, Label Material Paper, Label Shape Rectangle, Label Width 2 7/8 in, Language English, Number of Labels 500, Package Type Dispenser Roll, Preprinted Images Not Applicable, Preprinted Legend Chemical Inventory, Date Rec'd __/__/__ , Disposal Date__/__/__ Dispose After 6 Months, Product Type Label, Subject Matter Quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.