Zoro Homepage

Label, NFR, Paper, 3 in W, 1 in H

  • Mfr # 01LB22885

  • Zoro # G4112701


product price: $23.49
/pk 720, $0.03/ea

Key Features

Height
1 in
Width
3 in
Material
Paper
Shape
Rectangle
Legend
NFR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01LB22885
Zoro #
G4112701
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Thickness
0.118 mil

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
NFR
Legend/Background Color
Blue, Red, Yellow/White
Language
English
Laminated
No
Hazard Communication Standard
NFPA
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
No. of Labels
720
Background Color
White
Product Type
NFPA Label
Preprinted Images
No Image
Retroreflective Grade
Non-Reflective
Maximum Service Temperature
100 Degrees C
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated
Minimum Service Temperature
-40 Degrees C
Preprinted Text
Chemical Name, Common Name, Manufacturer
Number of Labels
720
Package Type
Roll

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images No Image

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.