NFPA Label, 6 in H, 6 in W, Paper, PK100
Mfr # 01LB26519
Zoro # G4139362
product price:Â $14.49
/pk 115, $0.13/eaKey Features
Material
Vinyl
Width
2 in
Height
4 in
Language
English
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01LB26519
Zoro #
G4139362
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
4 in
Thickness
0.118 mil
Description
GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Green, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images No Image
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.