Zoro Homepage

Pipe Marker, Caustic, Yellow, 2X90FT CAUSTIC

  • Mfr # 2X90FT CAUSTIC

  • Zoro # G3980392


product price: $12.19
/ea

Key Features

Width
2 in
Thickness
0.1 in
Standards
FDA Approved
Background Color
Yellow
Roll Length
1,080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X90FT CAUSTIC
Zoro #
G3980392
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.1 in
Roll Length
1,080 in
Character Height
3/4 in
Length
2 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
FDA Approved
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Caustic
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
3 in and Larger
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees C to 60 Degrees C
Self-Adhesive
Yes
Language
English
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
1 yr
Pipe Marker Legend
Caustic
UV Resistant
Yes
Maximum Service Temperature
200 Degrees F
Minimum Application Temperature
35 Degrees F
Pipe Marker Material
Coiled Plastic
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 in
Adhesive Material
Acrylic
Weather Resistant
Yes
Minimum Service Temperature
-65 Degrees F
Abrasion Resistant
Yes
Humidity Resistant
Yes
ISO 14726
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
Clear Film Laminate
Number of Pipe Markers
12
Glow In The Dark
No
Adhesion Strength
35 oz/in
Water Resistant
Yes
Printed Language
English
Adhesive Style
Permanent
Legend Text Color
Black
Chemical Resistant
Yes
NFPA 99, CGA C-9
Yes
Pipe Marker Package Type
Roll
Maximum Pipe O.D.
3 in
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.