Zoro Homepage

Pipe Marker, Compressed Air, Yel, 2X90FT COMPRES

  • Mfr # 2X90FT COMPRES

  • Zoro # G4024781


product price: $13.49
/ea

Key Features

Width
2 in
Thickness
0.1 in
Standards
FDA Approved
Background Color
Yellow
Roll Length
1,080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X90FT COMPRES
Zoro #
G4024781
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.1 in
Roll Length
1,080 in
Length
2 in
Character Height
3/4 in
Roll Width
2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.