Zoro Homepage

Pipe Marker, Oxygen, Yellow, 2X90FT OXYGEN

  • Mfr # 2X90FT OXYGEN

  • Zoro # G4148121


product price: $12.59
/ea

Key Features

Width
2 in
Thickness
0.1 in
Standards
FDA Approved
Background Color
Yellow
Roll Length
1,080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X90FT OXYGEN
Zoro #
G4148121
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.1 in
Roll Length
1,080 in
Length
2 in
Character Height
3/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
FDA Approved
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Oxygen
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Language
English
Fits Pipe O.D.
3 in and Larger
Operating Temp. Range
0 Degrees C to 60 Degrees C
Legend Alpha Range
L to O
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 yr
Water Resistant
Yes
Glow In The Dark
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
Yes
Adhesive Material
Acrylic
ISO 14726
Yes
Minimum Pipe O.D.
2 in
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Adhesive Pipe Marker Format
Roll Form, Continuous
Weather Resistant
Yes
UV Resistant
Yes
Protective Coating
Clear Film Laminate
Finish
Glossy
Minimum Service Temperature
-65 Degrees F
Maximum Service Temperature
200 Degrees F
Minimum Application Temperature
35 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Number of Pipe Markers
12
Pipe Marker Material
Coiled Plastic
Adhesion Strength
35 oz/in
Humidity Resistant
Yes
Maximum Pipe O.D.
3 in
Pipe Marker Legend
Oxygen

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.