Pipe Marker, Sulfuric Acid, Yel, 2X90FT SULFURIC

  • Mfr # 2X90FT SULFURIC

  • Zoro # G4228402


product price: $12.69
/ea

Key Features

Width
2 in
Thickness
0.1 in
Standards
FDA Approved
Background Color
Yellow
Roll Length
1,080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X90FT SULFURIC
Zoro #
G4228402
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.1 in
Roll Length
1,080 in
Length
2 in
Character Height
3/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
FDA Approved
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Sulfuric Acid
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Legend Alpha Range
P to S
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3 in and Larger
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees C to 60 Degrees C
Average Outdoor Durability
1 yr
UV Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
35 Degrees F
Minimum Service Temperature
-65 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Glow In The Dark
No
Pipe Marker Material
Coiled Plastic
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Pipe Marker Legend
Sulfuric Acid
Number of Pipe Markers
12
Printed Language
English
Water Resistant
Yes
Maximum Service Temperature
200 Degrees F
Adhesion Strength
35 oz/in
ISO 14726
Yes
Weather Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
NFPA 99, CGA C-9
Yes
Humidity Resistant
Yes
Minimum Pipe O.D.
2 in
Abrasion Resistant
Yes
Maximum Pipe O.D.
3 in
Finish
Glossy
Protective Coating
Clear Film Laminate

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.