Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IronWorker Kit, CGA 510, CGA 540, B

  • Mfr # 4401368

  • Zoro # G415854790


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Standards
ANSI Z87.1 CE Weld
Application
Brazing, Cutting, Welding
Duty Rating
Extra Heavy Duty
Includes
1/4 in. x 20 ft. Twin BxB R-Grade Hose, Handheld Ignitor, Harris Black & Red Insulated Tool Kit Bag, Shade 5 Safety Glasses (ANSI Z87.1 CE Weld)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401368
Zoro #
G415854790
UPC #
725636038783
Country of Origin
Poland

Dimensions

Hose Length
20 ft
Hose Fitting Size
B

Details

Item
IronWorker Kit
Head Angle
90 Degrees
Standards
ANSI Z87.1 CE Weld
Application
Brazing, Cutting, Welding
Duty Rating
Extra Heavy Duty
Includes
1/4 in. x 20 ft. Twin BxB R-Grade Hose, Handheld Ignitor, Harris Black & Red Insulated Tool Kit Bag, Shade 5 Safety Glasses (ANSI Z87.1 CE Weld)
Cutting Tip Manufacturer Part Number
1502172
Heating Nozzle Manufacturer Part Number
J-63-3
Number of Regulators
2
Number of Welding Nozzles
1
Regulator Model (Fuel)
450-15-510
Regulator CGA Number (Oxygen)
CGA 540
Number of Cutting Tips
1
Torch Style
Harris
Regulator Model (Oxygen)
450-125-540
Torch Handle Model
Model 43-2
Welding and Brazing Tip Manufacturer Part Number
1600890
Regulator CGA Number (Fuel)
CGA 510
Compatible Fuel Type
Acetylene, Hydrogen, Natural Gas, Propane, Propylene
Number of Brazing and Soldering Tips
1
Kit Series
Harris HXT 450
Cutting Attachment Manufacturer Part Number
1300340
Product Type
Cutting, Welding & Brazing Outfit

Description

IronWorker Kit, Compatible Fuel Type Acetylene, Hydrogen, Natural Gas, Propane, Propylene, Kit Series Harris HXT 450, Torch Handle Model Model 43-2, Cutting Tip Manufacturer Part Number 1502172, Cutting Attachment Manufacturer Part Number 1300340, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number J-63-3, Welding and Brazing Tip Manufacturer Part Number 1600890, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.