Label, 7/8 In. H, 2-7/8 In. W, PK500, LB519
Mfr # LB519
Zoro # G4841191
product price: $8.79
/pk 500, $0.02/eaKey Features
Header
Caution
Material
Paper
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB519
Zoro #
G4841191
UPC #
-
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Depth
1 1/4 in
Diameter
3 1/2 in
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Radioactive Material, Sign Legend Style Symbol and Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.