Zoro Homepage

Label, HMIG, Paper, 3 7/8 in W, 1 1/2 in H

  • Mfr # LB131852

  • Zoro # G4161841


product price: $20.79
/pk 1000, $0.02/ea

Key Features

Height
1 1/2 in
Width
3 7/8 in
Material
Paper
Shape
Rectangle
Legend
HMIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB131852
Zoro #
G4161841
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 7/8 in
Thickness
0.118 mil

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Includes
1000 Labels
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Labels
1,000
Laminated
No
Hazard Communication Standard
HMIG
Self-Adhesive
Yes
Write on Surface
Yes
Background Color
Blue, Red, White, Yellow
Product Type
HMIG Label
Preprinted Images
No Image
Adhesive Properties
Permanent Adhesive
Retroreflective Grade
Non-Reflective
Adhesive
Adhesive
Number of Labels
1,000
Maximum Service Temperature
100 Degrees C
Preprinted Text
Chemical Name, Common Name, Manufacturer Date
Minimum Service Temperature
-40 Degrees C
Lamination Type
Not Laminated
Package Type
Roll

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard HMIG, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images No Image

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.