Zoro Homepage

Lead Free Flux, 2 Oz, For Solder Prep

  • Mfr # 331770

  • Zoro # G0297281


product price: $6.39
/ea

Key Features

Container Size
2 oz
Application
Plumbing, Potable Water
Container Type
Jar
Type
Paste
Material
Petroleum/Zinc Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331770
Zoro #
G0297281
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Item
Lead Free Flux
Application
Plumbing, Potable Water
Container Type
Jar
Type
Paste
Material
Petroleum/Zinc Chloride
Standards
ASTM B 813, NSF 61
Working Range (Deg. F)
410 Degrees to 450 Degrees
Specific Gravity
0.97
Form
Paste
Lead Content
Lead-Free
Maximum Active Temperature
600 Degrees F
For Solder Type
Lead Free
Container Capacity
2 oz
For Material Type
Petroleum/Zinc Chloride
Flux Type
Petroleum-Based

Description

Lead Free Flux, Container Capacity 2 oz, Container Type Jar, Form Paste, Maximum Active Temperature 600 Degrees F, Flux Type Petroleum-Based, For Material Type Petroleum/Zinc Chloride, For Solder Type Lead Free, Standards ASTM B 813, NSF 61, Application Plumbing, Potable Water, Lead Content Lead-Free, Specific Gravity 0.97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.