Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Free Solder, Dia 0.118 In, 1lb

  • Mfr # 331755

  • Zoro # G1703825


product price: $59.25
/ea

Key Features

Application
Plumbing, Potable Water
Contents
Copper, Selenium, Tin
Wire Dia. (In.)
0.118 in
Melting Range (Deg.)
410 to 418
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331755
Zoro #
G1703825
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia. (In.)
0.118 in
Container Size
1 lb
Wire Diameter
0.118 in

Details

Item
Solder Wire
Application
Plumbing, Potable Water
Contents
Copper, Selenium, Tin
Melting Range (Deg.)
410 to 418
Container Type
Spool
Standards
ASTM B-32, NSF/ANSI 61-G and 372
For Joining
Brass to Brass, Brass to Copper, Copper to Copper
Weight
1 lb
Form
Solid Wire
Melting Temperature (Minimum)
410 Degrees F
Solder Series
Sterling
Material Composition
91% Tin, 4-5% Copper, 1% Others
Melting Temperature (Maximum)
418 Degrees F

Description

Solder Wire, Form Solid Wire, Material Composition 91 Percent Tin, 4-5 Percent Copper, 1 Percent Others, Wire Diameter 0.118 in, Weight 1 lb, Melting Temperature (Minimum) 410 Degrees F, Melting Temperature (Maximum) 418 Degrees F, Solder Series Sterling, For Joining Brass to Brass, Brass to Copper, Copper to Copper, Application Plumbing, Potable Water, Container Type Spool, Standards ASTM B-32, NSF/ANSI 61-G and 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.