Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Free Soldering Flux, Paste, 4 oz

  • Mfr # BRPF4POP

  • Zoro # G2505614


product price: $10.99
/ea

Key Features

Container Size
4 oz
Application
Plumbing, Potable Water
Container Type
Brush Cap Jar
Type
Water Soluble Paste
Standards
ANSI 61, ASTM B813, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPF4POP
Zoro #
G2505614
UPC #
684032064621
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Lead Free Soldering Flux
Application
Plumbing, Potable Water
Container Type
Brush Cap Jar
Type
Water Soluble Paste
Standards
ANSI 61, ASTM B813, NSF
Working Range (Deg. F)
Below 800 Degrees
Specific Gravity
1.169
Form
Paste
Features
Reducing Black Carbon Formations
Flux Series
Bridgit
For Solder Type
Lead Free
Lead Content
Lead-Free
Container Capacity
4 oz
Flux Type
Water Soluble
For Material Type
Brass, Bronze, Copper, Galvanized, Steel
Maximum Active Temperature
600 Degrees F

Description

Lead Free Soldering Flux, Container Capacity 4 oz, Container Type Brush Cap Jar, Form Paste, Maximum Active Temperature 600 Degrees F, Flux Series Bridgit, Flux Type Water Soluble, For Material Type Brass, Bronze, Copper, Galvanized, Steel, For Solder Type Lead Free, Standards ANSI 61, ASTM B813, NSF, Application Plumbing, Potable Water, Features Reducing Black Carbon Formations, Lead Content Lead-Free, Specific Gravity 1.169

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.