Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaded Solder, Dia 0.062 In, 1lb

  • Mfr # 331847

  • Zoro # G1905461


product price: $32.19
/ea

Key Features

Application
Auto Radiators, Metal Gutters, Sheet Metal, Tin Repairs
Contents
40% Tin, 60% Lead, Acid Core
Wire Dia. (In.)
0.062 in
Melting Range (Deg.)
445 to 500
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331847
Zoro #
G1905461
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia. (In.)
0.062 in
Container Size
1 lb
Wire Diameter
0.062 in

Details

Item
Solder Wire
Application
Auto Radiators, Metal Gutters, Sheet Metal, Tin Repairs
Contents
40% Tin, 60% Lead, Acid Core
Melting Range (Deg.)
445 to 500
Container Type
Spool
Standards
ASTM B-32
Flux Type
Acid
Material Composition
40% Tin, 60% Lead
Melting Temperature (Maximum)
460 Degrees F
Form
Flux-Cored Wire
Weight
1 lb
Melting Temperature (Minimum)
360 Degrees F
Solder Series
40/60
Flux Requirement
Contains Flux Core

Description

Solder Wire, Form Flux-Cored Wire, Material Composition 40 Percent Tin, 60 Percent Lead, Wire Diameter 0.062 in, Weight 1 lb, Melting Temperature (Minimum) 360 Degrees F, Melting Temperature (Maximum) 460 Degrees F, Flux Type Acid, Solder Series 40/60, Application Auto Radiators, Metal Gutters, Sheet Metal, Tin Repairs, Container Type Spool, Flux Requirement Contains Flux Core, Standards ASTM B-32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.