Zoro Homepage

Leaded Solder, Dia 0.125 In, 1lb

  • Mfr # 331753

  • Zoro # G1177565


product price: $40.15
/ea

Key Features

Application
Sheet Metal Work, Welding
Contents
50% Lead, 50% Tin
Wire Dia. (In.)
0.125 in
Melting Range (Deg.)
445 to 500
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331753
Zoro #
G1177565
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia. (In.)
0.125 in
Container Size
1 lb
Wire Diameter
0.125 in

Details

Item
Solder Wire
Application
Sheet Metal Work, Welding
Contents
50% Lead, 50% Tin
Melting Range (Deg.)
445 to 500
Container Type
Spool
Standards
ASTM B-32, J-STD-006
Solder Series
50/50
Material Composition
50% Tin, 50% Lead
Weight
1 lb
Form
Solid Wire
Melting Temperature (Maximum)
421 Degrees F
For Joining
Copper, Lead, Nickel, Steel Alloy
Melting Temperature (Minimum)
360 Degrees F

Description

Solder Wire, Form Solid Wire, Material Composition 50 Percent Tin, 50 Percent Lead, Wire Diameter 0.125 in, Weight 1 lb, Melting Temperature (Minimum) 360 Degrees F, Melting Temperature (Maximum) 421 Degrees F, Solder Series 50/50, For Joining Copper, Lead, Nickel, Steel Alloy, Application Sheet Metal Work, Welding, Container Type Spool, Standards ASTM B-32, J-STD-006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MD, PA, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.