Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mach Cutt Tip Propane

  • Mfr # 6290-1 1/2VVC

  • Zoro # G7372635


product price: $18.89
/ea

Key Features

For Use With
98-6FR-39
Size
1 1/2
Application
Machine Cutting
Tip Size
1 1/2
Cuts To (In.)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290-1 1/2VVC
Zoro #
G7372635
UPC #
725636102095
Country of Origin
Poland

Dimensions

Size
1 1/2
Tip Size
1 1/2
Maximum Cutting Thickness
3 in
Kerf Width
0.12 in

Details

Item
Machine Cutting Tip
For Use With
98-6FR-39
Application
Machine Cutting
Cuts To (In.)
3"
Tip Series
6290-VVC
Material
Brass
Finish
Chrome Plated
Pressure Rating (Oxygen)
100 psig (Cutting), 12 to 35 psig (Preheat)
Pressure Rating (Fuel)
4 oz to 2 psig
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Oxygen Flow Rate
250 scfh
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Manufacturer
Harris
Maximum Cutting Speed
9 in/min
For Torch Type
Machine
Compatible Fuel Type
Natural Gas, Propane
Tip Design
Two Piece

Description

Machine Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 1 1/2, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.