Shop ZORO SELECT
See all product information
Create Account
Floor Marking Tape Polyester 2 in W x 11 mil Thick
- Mfr # ZGS2X5-RD
- Zoro # G5369371
product price:Â
$
12.79
/ea
Sold in multiples of 12 for
$153.48
Key Features
Width
2 in
Material
Polyester
Thickness
11 mil
Standards
ASTM 2072, DIN 67510
Safety Tape Color
Ivory Green, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZGS2X5-RD
- Zoro #
- G5369371
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Material
- Polyester
- Standards
- ASTM 2072, DIN 67510
- Safety Tape Color
- Ivory Green, Red
- Legend
- No Legend
- Adhesion Strength
- 72 oz/in
- Performance Temp.
- 220 Degrees F
- Retroreflective Grade
- Non-Reflective
- Tape Format
- Continuous Roll
- Green Environmental Attribute
- Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
- Die Cut Shape
- Continuous Roll
- Pattern
- Striped
- Tape Color
- Red/White
- Adhesion to Steel
- 72 oz/in
- Fluorescent
- No
- Maximum Tape Performance Temperature
- 220 Degrees F
- Glow In The Dark
- Yes
- Tape Backing Material
- Vinyl
- Product Form
- Continuous Roll
- Minimum Tape Performance Temperature
- -20 Degrees F
- Tape Type
- Glow-in-the-Dark
- Tape Brand
- Approved Vendor
- Specifications Met
- ASTM
- Tape Pattern
- Striped
Dimensions
- Width
- 2 in
- Thickness
- 11 mil
- Diameter
- 3 in
- Roll Length
- 15 ft
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 15 ft
- Tape Thickness
- 11 mil
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 2 in, 15 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.