Zoro Homepage

No.1heating Tip Acet

  • Mfr # 6290-1HA

  • Zoro # G6541945


product price: $201.99
/ea
Free Shipping & Returns

Key Features

For Use With
62-5E Torch
Application
Heating
Tip Series
6290-HA
Material
Brass/Copper
Compatible Torch Series
42-4E, 62-5E, 880E, 980E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290-1HA
Zoro #
G6541945
UPC #
725636102521
Country of Origin
United States

Dimensions

Tip Size
1

Details

Item
Heating Tip Assembly
For Use With
62-5E Torch
Application
Heating
Tip Series
6290-HA
Material
Brass/Copper
Compatible Torch Series
42-4E, 62-5E, 880E, 980E
Compatible Manufacturer
Harris
Tip Design
Tube & Head
Compatible Torch Manufacturer Part Number
42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 980E
Compatible Fuel Type
Acetylene

Description

Heating Tip Assembly, Compatible Fuel Type Acetylene, Compatible Torch Series 42-4E, 62-5E, 880E, 980E, Tip Series 6290-HA, Tip Size 1, Tip Design Tube & Head, Compatible Manufacturer Harris, Application Heating, Compatible Torch Grainger Part Number 3WU26, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 980E, Material Brass/Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.