Zoro Homepage

No.2 Heat Tip Propane

  • Mfr # H-62-2P

  • Zoro # G6859894


product price: $141.99
/ea
Free Shipping & Returns

Key Features

For Use With
62-5F Torch
Application
Heating
Tip Series
H-62
Material
Brass/Copper
Compatible Torch Manufacturer Part Number
62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-62-2P
Zoro #
G6859894
UPC #
725636402256
Country of Origin
Poland

Dimensions

Tip Size
2

Details

Item
Heating Tip
For Use With
62-5F Torch
Application
Heating
Tip Series
H-62
Material
Brass/Copper
Compatible Torch Manufacturer Part Number
62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32
Tip Design
Two Piece
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Harris
Compatible Torch Series
62-5F, 62-5SSF, 98-6F

Description

Heating Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 62-5F, 62-5SSF, 98-6F, Tip Series H-62, Tip Size 2, Tip Design Two Piece, Compatible Manufacturer Harris, Application Heating, Compatible Torch Manufacturer Part Number 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, Material Brass/Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.