No.3 Acet Heat Tip
Mfr # J-63-3
Zoro # G6672565
product price: $158.99
/ea
Free Shipping & Returns
Key Features
For Use With
43-2 Handle
Application
Heating
Tip Series
J-63
Material
Copper
Compatible Torch Series
43-2, V-315C, VH31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-63-3
Zoro #
G6672565
UPC #
725636102569
Country of Origin
Poland
Dimensions
Tip Size
3
Details
Item
Heating Tip Assembly
For Use With
43-2 Handle
Application
Heating
Tip Series
J-63
Material
Copper
Compatible Torch Series
43-2, V-315C, VH31
Compatible Fuel Type
Acetylene
Tip Design
Tube & Head
Compatible Tip Mixer Manufacturer Model Number
E2-43, V-W, V-W-2
Compatible Torch Manufacturer Part Number
43-2, V-315C, VH31
Compatible Manufacturer
Harris
Description
Heating Tip Assembly, Compatible Fuel Type Acetylene, Compatible Torch Series 43-2, V-315C, VH31, Tip Series J-63, Tip Size 3, Tip Design Tube & Head, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number E2-43, V-W, V-W-2, Compatible Torch Grainger Part Number 5KX63, Compatible Torch Manufacturer Part Number 43-2, V-315C, VH31, Material Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.