Zoro Homepage

No.6 Cutt Tip Propane

  • Mfr # 6290-6NFFL

  • Zoro # G7399323


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
62-5F Torch
Size
6
Application
Heavy Duty Cutting
Tip Series
6290-NFFL
Material
Copper and Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290-6NFFL
Zoro #
G7399323
UPC #
725636101852
Country of Origin
United States

Dimensions

Size
6
Tip Size
6

Details

Item
8" Cutting Tip
For Use With
62-5F Torch
Application
Heavy Duty Cutting
Tip Series
6290-NFFL
Material
Copper and Brass
Compatible Cutting Torch Series
42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F
Tip Design
Two Piece
Oxygen Flow Rate
500 to 650 scfh
Compatible Torch Manufacturer Part Number
42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Fuel)
4 oz to 2 psig
Pressure Rating (Oxygen)
80 psig
Compatible Manufacturer
Harris
For Torch Type
Handheld, Machine

Description

8 In. Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFFL, Tip Size 6, Tip Design Two Piece, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F, Compatible Manufacturer Harris, Application Heavy Duty Cutting, Compatible Torch Grainger Part Number 20FX23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.