Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Acid, Yellow, 2X90FT ACID

  • Mfr # 2X90FT ACID

  • Zoro # G4042272


product price: $13.19
/ea

Key Features

Width
2 in
Thickness
0.1 in
Standards
FDA Approved
Background Color
Yellow
Roll Length
1,080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X90FT ACID
Zoro #
G4042272
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.1 in
Roll Length
1,080 in
Character Height
3/4 in
Length
2 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
FDA Approved
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Acid
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees C to 60 Degrees C
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3 in and Larger
Language
English
Self-Adhesive
Yes
Legend Alpha Range
A to C
Average Outdoor Durability
1 yr
Pipe Marker Material
Coiled Plastic
Number of Pipe Markers
12
Pipe Marker Legend
Acid
Protective Coating
Clear Film Laminate
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
2 in
Water Resistant
Yes
Minimum Application Temperature
35 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
200 Degrees F
Maximum Pipe O.D.
3 in
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Printed Language
English
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-65 Degrees F
Legend Text Color
Black
Humidity Resistant
Yes
Adhesion Strength
35 oz/in
UV Resistant
Yes
NFPA 99, CGA C-9
Yes
Finish
Glossy
Abrasion Resistant
Yes
ISO 14726
Yes
Glow In The Dark
No
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.