Floor Marking Tape vinyl 3 in W x 5.5 mil Thick
- Mfr # 9FC75
- Zoro # G5384972
product price:Â
$
7.69
/ea
Sold in multiples of 12 for
$92.28
Key Features
Material
vinyl
Thickness
5.5 mil
Standards
ASTM D4956
Safety Tape Color
Orange
Retroreflective Grade
Engineer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9FC75
- Zoro #
- G5384972
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 3 in
- Thickness
- 5.5 mil
- Roll Length
- 15 ft
- Diameter
- 4 1/2 in
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 15 ft
- Tape Thickness
- 5.5 mil
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 3 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.