Antifatigue Mat, 60 ft. L x 2 ft. W, 7/8" Thickness, Marble, Black
- Mfr # 419
- Zoro # G0909032
product price:Â
$
1,512.99
/ea
Key Features
Thickness
7/8 in
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677; ASTM D395-98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 419
- Zoro #
- G0909032
- UPC #
- 715411029105
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC Surface With Anti-Microbial Nitrile Infused Sponge
- Mat Surface Pattern
- Marble
- Edge Style
- Beveled
- Standards
- FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677; ASTM D395-98
- Application
- Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
- Mat Backing Material
- Nitrile Foam
- Antifatigue
- Yes
- Mat Shape
- Rectangle
- Antimicrobial
- Yes
- Edges
- beveled
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Oil Resistant
- No
- Fire Resistant/Fire Retardant
- Fire Resistant
- Brake Fluid Resistant
- No
- For Use With
- Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
- Type
- Anti-Fatigue Matting
- Backing Material
- Nitricell Foam
- Flame Resistant/Fire Retardant
- Flame Resistant
Dimensions
- Length
- 60 ft.
- Width
- 2 ft.
- Thickness
- 7/8 in
- Length (Straight Wireway)
- 60 ft
Description
Antifatigue Runner, Width 2 ft, Thickness 7/8 in, Mat Shape Rectangle, Length 60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.