Zoro Homepage

Floor Marking Tape vinyl 2 in W x 5.5 mil Thick

  • Mfr # ZRF2X50'RD

  • Zoro # G5382157


product price: $20.25
/ea

Key Features

Width
2 in
Material
vinyl
Thickness
5.5 mil
Standards
ASTM D4956
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRF2X50'RD
Zoro #
G5382157
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2 in
Thickness
5.5 mil
Diameter
6 in
Roll Length
50 ft
Imperial Tape Length
50 ft
Imperial Tape Width
2 in

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 50 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.