Zoro Homepage

Reflective Tape, 2" W

  • Mfr # KPT2RW

  • Zoro # G5383688


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Red, White
Width
2"
Length
50 yd
Thickness
8 mil
Material
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT2RW
Zoro #
G5383688
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
50 yd
Thickness
8 mil

Details

Item
Trailer Marking Conspicuity Tape
Color
Red, White
Material
PSA
Performance Temp.
-10 Degrees to 160 Degrees F
Backing Material
Polymeric Film
Application
Recreation Vehicles, Trucks and Trailers
Adhesive Material
Polyester
Adhesion Strength
96 oz/in
Standards
ASTM D4956-90 Type V
Minimum Operating Temperature
-10 Degrees F
Maximum Application Temperature
160 Degrees F
Package Configuration
Roll
Minimum Application Temperature
40 Degrees F
Indoor or Outdoor Use
Outdoor
Product Form
Roll
Maximum Operating Temperature
160 Degrees F
Shelf Life
10 yr
UV Resistant
Yes

Description

Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Polyester, Backing Material Polymeric Film, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.