Zoro Homepage

Reflective Tape Strips, Orange, 3x18 In

  • Mfr # LB10017

  • Zoro # G4837506


product price: $5.89
/ea

Key Features

Width
3"
Length
18"
Application
Multi-Purpose
Reflective
Yes
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB10017
Zoro #
G4837506
UPC #
094713183891
Country of Origin
United States

Dimensions

Width
3"
Length
18"
Overall Height
18 in
Reflector Height
No Reflector
Post Width
3 in
Reflector Depth
No Reflector
Reflector Width
No Reflector

Details

Item
Reflective Tape Strips
Color
Orange
Application
Multi-Purpose
Reflective
Yes
Post Color
White
Reflector Material
No Reflector
Includes Reflector
No
Includes Reflective Striping
Yes

Description

Reflective Tape Strips, Product Type Marker Accessory, Overall Height 18 in, Includes Reflector No, Includes Reflective Striping Yes, Post Color White, Post Width 3 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Stripe Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.