Reflective Tape Strips, White, 3 X18 In
Mfr # LB10025
Zoro # G4837515
product price: $5.89
/eaKey Features
Width
3"
Length
18"
Application
Multi-Purpose
Reflector Height
No Reflector
Reflective
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB10025
Zoro #
G4837515
UPC #
094713183907
Country of Origin
United States
Dimensions
Width
3"
Length
18"
Reflector Height
No Reflector
Post Width
3 in
Overall Height
18 in
Reflector Width
No Reflector
Reflector Depth
No Reflector
Details
Item
Reflective Tape Strips
Color
White
Application
Multi-Purpose
Reflective
Yes
Reflector Material
No Reflector
Post Color
Gray
Includes Reflector
No
Includes Reflective Striping
Yes
Description
Marker Accessory, Product Type Marker Accessory, Overall Height 18 in, Includes Reflector No, Includes Reflective Striping Yes, Post Color Gray, Post Width 3 in, Post Diameter Not Applicable, Reflector Material Not Applicable, Reflector Color No Reflector, Reflector Width Not Applicable, Reflector Height Not Applicable, Reflector Depth Not Applicable, Reflective Stripe Color White, Reflector Shape Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.