Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator Mounting Station, Hydrogen, CGA350 Outlet

  • Mfr # KH2008

  • Zoro # G6701563


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen
Outlet Connection Size
CGA350
Body Material
Brass
Includes
36 in Stainless Steel Lined Stainless Steel Pigtail with Cga Integral Check Valve, Wall Bracket
Series
910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH2008
Zoro #
G6701563
UPC #
725636420168
Country of Origin
United States

Dimensions

Outlet Connection Size
CGA350
Pigtail Length
36 in

Details

Item
Regulator Mounting Station
Compatible Gas Type
Hydrogen
Body Material
Brass
Includes
36 in Stainless Steel Lined Stainless Steel Pigtail with Cga Integral Check Valve, Wall Bracket
Series
910
Type
Protocol Station
Outlet Connection Type
CGA350
CGA Number
CGA 350
For Number of Cylinders
1
Inlet Pressure (Maximum)
3,000 psi
Body Finish
Uncoated
Regulator Series
910

Description

Regulator Mounting Station, CGA Number CGA 350, Compatible Fuel Type Hydrogen, Finish Uncoated, For Number of Cylinders 1, Includes 36 in Stainless Steel Lined Stainless Steel Pigtail with Cga Integral Check Valve, Wall Bracket, Material Brass, Maximum Inlet Pressure 3,000 psi, Mounting Location Wall, Outlet Connection Type CGA350, Pigtail Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.