Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator Mounting Station, Oxygen, CGA540 Outlet

  • Mfr # KH2009

  • Zoro # G7057574


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
CGA540
Body Material
Brass
Includes
3 ft All Stainless Steel Flexible Hose with Integral Check Valve
For Number of Cylinders
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH2009
Zoro #
G7057574
UPC #
725636420175
Country of Origin
United States

Dimensions

Outlet Connection Size
CGA540
Pigtail Length
36 in

Details

Item
Regulator Mounting Station
Compatible Gas Type
Oxygen
Body Material
Brass
Includes
3 ft All Stainless Steel Flexible Hose with Integral Check Valve
For Number of Cylinders
1
Outlet Connection Type
CGA540
CGA Number
CGA 540
Inlet Pressure (Maximum)
3,000 psi
Body Finish
Uncoated
Regulator Series
910

Description

Regulator Mounting Station, CGA Number CGA 540, Compatible Fuel Type Oxygen, Finish Uncoated, For Number of Cylinders 1, Includes 36 in Stainless Steel Lined Stainless Steel Pigtail with Cga Integral Check Valve, Wall Bracket, Material Brass, Maximum Inlet Pressure 3,000 psi, Mounting Location Wall, Outlet Connection Type CGA540, Pigtail Length 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.