Regulators, Acetylene, Single Stage, 0.965"-14 Inlet, 9/16"-18 Outlet, 0 to 15 psi

  • Mfr # 3002493

  • Zoro # G3780150


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3002493
Zoro #
G3780150
UPC #
725636314030
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Width
7.28 in
Overall Height
6.62 in
Overall Depth
4.75 in
Dedupe with CGA Number and Inlet Connection Size
CGA 300

Details

Item
Regulators
Compatible Gas Type
Acetylene
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
15 psi
Standards
CGA E-4, UL Listed
Application
Industrial Purpose
Gauges Delivery Pressure
30 psi
Regulator Capacity
Heavy Duty
Delivery Pressure Range
0 to 15 psi
Regulator Application
General Purpose
Supply Pressure Gauge
400 psi
Stages
Single Stage
Diaphragm Material
Stainless Steel
Duty Rating
Heavy Duty
Features
Exclusive Tamper-Proof, Self-Seating Safety Relief Device
Inlet Thread Direction
Right Hand
Control Type
T-Handle
Body Finish
Chrome Plated
Flow Coefficient
0.17
Maximum Gauge Outlet Pressure
400 psig
Inlet Connection Gender
Male
Outlet Connection Type
UNF
Regulator Series
450
Outlet Thread Direction
Left Hand
Inlet Pressure (Maximum)
500 psig
CGA Number
CGA 300
Outlet Connection Gender
Male
Inlet Connection Type
NGO
Seal Material
PTFE

Description

Regulators, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Stainless Steel, CGA Number CGA 300, Application Industrial Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.